Shop All Lockout Safety Kits
Brady
Lockout Station, 3.5" D, 16" H, 14" W
Mfr # 153681
Zoro # G306878720
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Lock and Device Station (170397), (10) Lockout Tags (65520), (10) Zip Ties, (2) 1 in Lockout Hasps (133161), (6) Nylon Safety Lockout Padlocks-Keyed Different (SDPL-RED-38ST-KD6)
- Standards OSHA 1910.147
- Number of Padlocks Included 6
- Key Type Keyed Different
- Legend Lockout Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 153681
- Zoro # G306878720
- UPC # 888434586730
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 16 in |
Overall Depth | 3.5 in |
Overall Width | 14 in |
Dimensions (H x W) | 16 in x 14 in |
Description
Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 18, Number of Padlocks Included 6, Number of Tags Included 10, Visibility Inside Clear Door/Window, Language English, French, Spanish, Background Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2" White Marking Tape 108ft.L (471)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE90233)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (109S0035BU)
- XTRATUF Size 12 Men's Steel Rubber Boot, Tan (22271G/12)
- BRADY Safety Lockout/Tagout Center, Red/Wht (LC503E)
- BRADY Lockout Kit, 1 Lockout, 1 Tag, Red (153673)
- BRADY Lockout Station, Unfilled, Red/White (50996)
- BRADY Brady Lockout Tag - Danger Do Not Operate Equipment Locked Out, Cardstock, 25/Pack (TG027E)
- BRADY Brady Danger Equipment Locked Out Tag, Two-Part Tags With Stubs, HD Polyester, 25/Pack (CLT2)
- BRADY Padlock Station, 5-11/16" H x 4" W (149174)
- ZING ZING RecycLockout Lockout Cabinet - Empty, 6062E (6062E)
- Brady Lockout Tagout