Shop All Lockout Safety Kits
Brady
Lockout Station, 0.1875" D, 11.5" H, 15.5"W
Mfr # 153680
Zoro # G506878759
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Lock Board (50989), (1) Nylon Safety Lockout Padlock, (10) Lockout Tag (65520), (10) Zip Ties, (2) 1 in Lockout Hasps (133161), (6) Keyed Alike (SDPL-RED-38ST-KA6)
- Number of Padlocks Included 1
- Standards OSHA 1910.147
- Key Type Keyed Alike
- Legend Lockout Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 153680
- Zoro # G506878759
- UPC # 888434586723
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Height | 11.5 in |
Overall Depth | 0.19 in |
Overall Width | 15.5 in |
Dimensions (H x W) | 11.5 in x 15.5 in |
Description
Lockout Station, Cable Lockouts Included 0, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 13, Number of Padlocks Included 1, Number of Tags Included 10, Visibility Inside Clear, Language English, Background Color Yellow, Includes (1) Lock Board (50989), (1) Nylon Safety Lockout Padlock, (10) Lockout Tag (65520), (10) Zip Ties, (2) 1 in Lockout Hasps (133161), (6) Keyed Alike (SDPL-RED-38ST-KA6)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Detectable Tape (Caution Buried Fiber Optic Line Below) (DU10)
- BULLARD Breathing Tube, 33" (PA20LFBT)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves Medium (G8834M)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0313-ND_7X5 (LCU4-0313-ND_7X5)
- BRADY Lockout Station, Unfilled, Red/White (50996)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- BRADY Portable Lockout Kit, Filled, Alike (LK042B-BLUE)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Blue (153672)
- BRADY Safety Lockout/Tagout Center, Red/Wht (LC503E)
- BRADY Portable LockoutKit, Electrical/Valve, 150 (LK043E)
- MASTER LOCK Master Lock Lockout Toolbox, Basic Electrical Device Assortment, 3 Zenex Padlocks, Red (1457E410KABAS)
- Brady Lockout Tagout