Shop All Lockout Safety Kits
Brady
Lockout Station, 0.1875" D, 11.5" H, 15.5"W
Mfr # 153679
Zoro # G206878684
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Lock Board (50989), (10) Lockout Tags (65520), (10) Zip Ties, (2) 1 in Lockout Hasps (133161), (6) Nylon Safety Lockout Padlocks-Keyed Different (SDPL-RED-38ST-KD6)
- Standards OSHA 1910.147
- Number of Padlocks Included 6
- Key Type Keyed Different
- Legend Lockout Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 153679
- Zoro # G206878684
- UPC # 888434586716
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Depth | 0.19 in |
Overall Width | 15.5 in |
Overall Height | 11.5 in |
Dimensions (H x W) | 11.5 in x 15.5 in |
Description
Lockout Station, Cable Lockouts Included 0, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 18, Number of Padlocks Included 6, Number of Tags Included 10, Visibility Inside Clear, Language English, Background Color Yellow, Includes (1) Lock Board (50989), (10) Lockout Tags (65520), (10) Zip Ties, (2) 1 in Lockout Hasps (133161), (6) Nylon Safety Lockout Padlocks-Keyed Different (SDPL-RED-38ST-KD6)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 8 3-1/4In Refl (PS-20/8)
- REEBOK Athletic Shoe, EEEE, 10, Black, PR (RB2211)
- NMC Graphic Facility Signs - No Smoking - Vinyl 7x7, S1P (S1P)
- MSA SAFETY Cartridge, Bayonet, OV, Black, 2 PK, NIOSH 42 CFR 84 (815355)
- BRADY Lockout Board, Unfilled, Polycarbonate (50990)
- BRADY Document Holder, Plastic, 9 3/4 in W (151736)
- BRADY Lockout Board, Unfilled, Yellow (50989)
- BRADY Portable LockoutKit, Electrical/Valve, 127 (45250)
- BRADY Lockout Station, Unfilled, 21-1/2 In H (50992)
- BRADY Lockout Cabinet, 18in H x 14in W x 9.5in D (LC584E)
- BRADY Lockout Bag, Unfilled, Blue (99162)
- Brady Lockout Tagout