Shop All Machine Signs
Brady
Lockout Sign, 5 1/2 in Height, 10 in Width, Plastic, Triangle, English
Mfr # 45367
Zoro # G7391540
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Lockout Center
- Width 10 in
- Height 5 1/2 in
- Sign Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 45367
- Zoro # G7391540
- UPC # 754473453671
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 5 1/2 in |
Details
Item | Lockout Sign |
Header | No Header |
Legend | Lockout Center |
Sign Shape | Triangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.100 in |
Sign Legend Text Color | Red |
Sign Legend Color | Red |
Double-Sided | Yes |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 |
ANSI Compliant | Yes |
Description
Lockout Sign, Sign Subject Matter Lockout Tagout, Height 5 1/2 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Lockout Center, Printed Language English, Sign Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Polypropylene Disposable Lab Coat White5XLarge (5200-W-5XL)
- NEVS Dir.Thermal Cryo 9.5mm Dots for 1.5ml Tubes/Vials Orange Roll Form (LDTC-38-4-O)
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4R (EGA4R)
- PIP PIP® 33-B125/M G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, M (33-B125/M)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124019)
- BRADY Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (144070)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (125116)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (127909)
- BRADY Lockout Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1LS01A)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (124022)
- NMC Caution Moving Conveyor Sign (C559PB)
- Brady Machine Signs