Shop All Machine Signs
Brady
Lockout Sign, 2 1/4 in Height, 4 1/2 in Width, Polyester, Rectangle, English
Mfr # 88304
Zoro # G8410040
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Width 4 1/2 in
- Height 2 1/4 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 88304
- Zoro # G8410040
- UPC # 754473883041
- Country of Origin Mexico
- Category Machine Signs
Dimensions
Width | 4 1/2 in |
Height | 2 1/4 in |
Details
Item | Lockout Sign |
Header | No Header |
Legend | Lock Out Here |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Double-Sided | No |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 |
Sign Legend Text Color | Black |
Description
Lockout Sign, Sign Subject Matter Lockout Tagout, Height 2 1/4 in, Width 4 1/2 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Lock Out Here, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Equipment Wall Strap, Black (RW.2X48.B.2.1)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 12 (XAN3P/2080AZ532-12)
- POWERWELD Cover Goggles, Shade #5 (R1165)
- NOTRAX Entrance Mat, Black, 3 ft. W x 12 ft. L (141S0312BL)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (123635)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124019)
- BRADY Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (144070)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (40689)
- BRADY Lockout Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1LS01A)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (124022)
- NMC Danger Lock Out Equipment Sign - Bilingual (DBA11R)
- Brady Signs