Shop All Lockout Safety Kits
Brady
Lockout Pouch, Red, Unfilled
Mfr # 121502
Zoro # G6107175
original price:
$42.56
9% off
new price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Includes Pouch
- Color Red
- Number of Components 0
- Number of Padlocks Included 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121502
- Zoro # G6107175
- UPC # 754473708504
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Width | 7 in |
Overall Height | 8 in |
Overall Depth | 3 in |
Dimensions (H x W) | 8 in x 7 in |
Details
Item | Lockout Pouch |
Filled/Unfilled | Unfilled |
Includes | Pouch |
Color | Red |
Number of Components | 0 |
Number of Padlocks Included | 0 |
Standards | OSHA 1910.147 |
Case Style | Pouch |
Legend | Lockout Tagout |
Portable | Yes |
Language | English |
Material | Nylon |
Legend Type | Text |
Kit Type | Pouch |
Container Type | Pouch |
Features | Loop to Attach to a Belt, 8 in H X 7 in W X 3 in D Pouch |
Container Color | White/Red |
Description
Lockout Pouch, Material Nylon, Overall Depth 3 in, Overall Height 8 in, Overall Width 7 in, Features Loop to Attach to a Belt, 8 in H X 7 in W X 3 in D Pouch, Includes Pouch, Language English, Container Color White/Red, Container Type Pouch, Legend Lockout Tagout, Legend Type Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, XLT (101618-211 XL TLL)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S2500)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92753XL)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153684)
- BRADY Padlock Station, 5-11/16" H x 4" W (149173)
- BRADY Padlock Station, Unfilled, 2-1/4 In H (LR060E)
- BRADY Lockout Station, Unfilled, 30 In H (50993)
- BRADY Lockout Kit, 2 Lockouts, 5 Tags, Red (153668)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Blue (153672)
- CONDOR Portable Lockout Kit, Gray, 5" H (437R65)
- Brady Lockout Safety Kits