Shop All Lockout Padlocks
Brady
Lockout Padlock, White, 1-21/32" H Body
Mfr # CPT-WHT-25PL-KD
Zoro # G2975516
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 23/32 in
- Legend Danger Locked Out Do Not Remove, Property Of
- Number of Bumpers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-WHT-25PL-KD
- Zoro # G2975516
- UPC # 754473610036
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 23/32 in |
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Body Dimensions | 1 1/4 in x 1 13/20 in |
Body Height | 1 13/20 in |
Shackle Diameter | 3/16 in |
Body H x W x T | 1 13/20 in x 1 1/4 in x 3/4 in |
Width Across Shackle | 23/32 in |
Overall Width | 1.25 in |
Body Size | Compact Body |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color White, Body Height 1 13/20 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 7/10 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 23/32 in, Body Material Coating Plastic Encased, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 2000 PK, Blue (A14C13)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63013-00E)
- KIDDE Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (PROPLUS15.5HM)
- PETZL Petzl JAG RESCUE KIT 30m (K090AA00)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KD6)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6, Shackle Dia.: 1/4 in (123354)
- BRADY Padlock, 6 Pins, Blue (SDPL-BLU-38ST-KD)
- BRADY Brady® 99552 Safety Padlock With Label, Plastic Covered Steel, Red (99552)
- BRADY Lockout Padlock, Blue, 1-13/16" H Body (NYL-BLU-38ST-KD)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KD6)
- Brady Lockout Padlocks