Shop All Lockout Padlocks
Brady
Lockout Padlock, Purple, Key Different
Mfr # NYL-PRP-76ST-KD
Zoro # G4283895
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Control Key Registration Required No
- Body Finish Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # NYL-PRP-76ST-KD
- Zoro # G4283895
- UPC # 754473610487
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Height | 3 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Shackle Length | Extended |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1814)
- ABUS Lockout Padlock, KD, Red, 3"H, PK6 (19658)
- PIG PIG Acid Neutralizing Loose Absorbent 1 container (PLP801)
- MCR SAFETY Cotton Clute Band Top Wing Thumb, PK12 (8100B)
- BRADY Lockout Padlock, Nylon, Bl, Key Different (NYL-BLU-76ST-KD)
- BRADY Lockout Padlock, Nylon, Blk, Key Different (NYL-BLK-76ST-KD)
- BRADY Lockout Padlock, Nylon, Org, Key Different (NYL-ORG-76ST-KD)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KA6)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red (SDPL-RED-38PL-KD)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KD6)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK12 (72/40 KAx12 Orange)
- Brady Lockout Padlocks