Shop All Lockout Padlocks
Brady
Lockout Padlock, Orange, 1-21/32" H Body
Mfr # CPT-ORG-25PL-KD
Zoro # G4259517
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 23/32 in
- Body Width 1 1/4 in
- Body Finish Plastic Encased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-ORG-25PL-KD
- Zoro # G4259517
- UPC # 754473610005
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 23/32 in |
Body Width | 1 1/4 in |
Body Height | 1 13/20 in |
Shackle Height | 1 in |
Body Dimensions | 1 1/4 in x 1 13/20 in |
Shackle Diameter | 3/16 in |
Body H x W x T | 1 13/20 in x 1 1/4 in x 3/4 in |
Overall Width | 1.25 in |
Body Size | Compact Body |
Width Across Shackle | 23/32 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/20 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 7/10 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 23/32 in, Body Material Coating Plastic Encased, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- 3M Foam Nitrile Coated Gloves, Palm Coverage, Brown, L, 120PK (CGL-GU)
- LEAKFINDER Fluorescence Enhancing Glasses (LF40)
- MCR SAFETY 6 Mil Blue Vinyl Apron Edge 35 X, PK12 (O63R4)
- BRADY Lockout Padlock, Red, 1-21/32" H Body (CPT-RED-25PL-KD)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38ST-KD)
- BRADY Brady Cable Safety Padlock W/ Label, 8"H Clearance Steel Cable, Red (146124)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-YLW-38ST-KA3PK)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KD6)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 /40 KA Purple)
- Brady Lockout Tagout