Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Ylw, Key Different
Mfr # NYL-YLW-76ST-KD
Zoro # G4260935
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Standards OSHA 29 CFR 1910.147
- Non Removable Key Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # NYL-YLW-76ST-KD
- Zoro # G4260935
- UPC # 754473611118
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Height | 1 4/5 in |
Shackle Height | 3 in |
Body Width | 1 1/2 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Shackle Length | Extended |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Holster Pouch, Black (59002)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-04-L)
- STEINER Side Split, Cowhide Bib Apron, 36" (82165)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 1000 PK, Clear (304340181)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123337)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KA6)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KD6)
- BRADY Compact Nylon Padlock 4.2 in Steel Shackle KD Red with 7.87 in Cable (146120)
- BRADY Lockout Padlock, Nylon, Ylw, Rectangle, PK6 (NYL-YLW-38PL-KD6PK)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-YLW-38ST-KA3PK)
- BRADY Lockout Padlock, Nylon, Grn, Rectangle, PK6 (NYL-GRN-38PL-KD6PK)
- Brady Lockout Tagout