Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Red, 1/2" W, PK6
Mfr # NYL-RED-38ST-KA6PK
Zoro # G4260463
product price: $97.39
/pk 6, $16.23/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Width 1 1/2 in
- Number of Keys 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # NYL-RED-38ST-KA6PK
- Zoro # G4260463
- UPC # 754473611545
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Shackle Height | 1 1/2 in |
Body Height | 1 4/5 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Red, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Tag String, 12", White, 1000/Case (G2501)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Break Cardboard Boxes Down Sign, Portrait (OS-NS-D-710-V-17338)
- MILLER ELECTRIC TIG Welding Gloves, Cowhide Palm, L, PR (263354)
- BRADY Lockout Padlock, Nylon, Brn, 6 Keys, PK6 (NYL-BRN-38ST-KA6PK)
- BRADY Lockout Padlock, Nylon, Wht, 6 Keys, PK6 (NYL-WHT-38ST-KA6PK)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (123328)
- BRADY Lockout Padlock, KA, Black, 1-2/5"H, PK6 (118970)
- BRADY Lockout Padlock, Nylon, Bl, Key Different (NYL-BLU-76ST-KD)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- Brady Lockout Tagout