Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Rectangular, PK6
Mfr # NYL-PRP-38PL-KA6PK
Zoro # G4287456
product price: $89.99
/pk 6, $15.00/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Finish Nylon
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # NYL-PRP-38PL-KA6PK
- Zoro # G4287456
- UPC # 754473611279
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Height | 1 4/5 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Overall Width | 1.5 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 13/16 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Purple, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, M, 30", Brown (9215-M)
- BRADY Sign, Restroom, Bilingual, Plastic, 10X7", Height: 10", 125512 (125512)
- NMC Do Not Enter Sign - Bilingual, ESC703RB (ESC703RB)
- RADIANS Safety Glasses, Gray Anti-Fog (DPG94-2D)
- BRADY Lockout Padlock, Nylon Body, Yellow, PK6 (NYL-YLW-38PL-KA6PK)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- BRADY Lockout Padlock, Nylon Body, Blue, PK6 (NYL-BLU-38PL-KA6PK)
- BRADY Compact Nylon Padlock 4.2 in Steel Shackle KD Red with 7.87 in Cable (146120)
- BRADY Padlock, 6 Pins, Green (SDAL-GRN-38ST-KD)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38PL-KD6)
- ABUS Lockout Padlock, KD, Black, 1-3/4"H, Standards: Osha (74/40 KD BLACK)
- Brady Lockout Padlocks