Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Purple, PK3
Mfr # CPT-PRP-25PL-KA3PK
Zoro # G4282583
product price: $38.79
/pk 3, $12.93/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Nylon
- Shackle Type Open
- Features Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design
- Legend Danger Locked Out Do Not Remove, Property Of
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-PRP-25PL-KA3PK
- Zoro # G4282583
- UPC # 754473610104
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/4 in |
Shackle Height | 1 in |
Body Height | 1 13/20 in |
Body Dimensions | 1 1/4 in x 1 13/20 in |
Body H x W x T | 1 13/20 in x 1 1/4 in x 3/4 in |
Shackle Diameter | 3/16 in |
Body Size | Compact Body |
Shackle Length | Standard |
Width Across Shackle | 23/32 in |
Overall Width | 1.25 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 13/20 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 7/10 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 23/32 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT Tinted Brim High Visibility Sun Visor (48-73-1073)
- CONDOR Rain Bib Overall, Green, 3XL (4PCN7)
- FLEXPOST, INC. FlexPost Standard Unit, 6'H Black Post, Concrete, STD-C-6BP (STD-C-6BP)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- BRADY Lockout Padlock, Nylon, Bl, PK3 (CPT-BLU-25PL-KA3PK)
- BRADY Lockout Padlock, Nylon, Orange, PK3 (CPT-ORG-25PL-KA3PK)
- BRADY Lockout Padlock, Nylon, Red, PK3 (CPT-RED-25PL-KA3PK)
- BRADY Lockout Padlock, KA, Purple, 1-3/4"H, PK3 (118951)
- BRADY Lockout Padlock, Nylon, Red, 1/2" W, PK6 (NYL-RED-38ST-KA6PK)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123337)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- Brady Lockout Tagout