Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Org, 1-13/16" H, PK6
Mfr # NYL-ORG-38ST-KD6PK
Zoro # G4259982
product price: $90.79
/pk 6, $15.13/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Legend Danger Locked Out Do Not Remove, Property Of
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # NYL-ORG-38ST-KD6PK
- Zoro # G4259982
- UPC # 754473611514
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Height | 1 4/5 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Shackle Height | 1 1/2 in |
Body Size | Standard Body |
Width Across Shackle | 13/16 in |
Shackle Length | Standard |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Hi-Visibility Pink, Fits Hat Size 6-1/2" to 7-3/4" (19115)
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, P100, Magenta, 2 PK, NIOSH (7140)
- 3M 6000 Respirator Lens Cvr 10/Bg (6885PC1-B10)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, 9, PR (97-012)
- BRADY Lockout Padlock, Nylon, Rectangular, PK6 (NYL-PRP-38PL-KA6PK)
- BRADY Lockout Padlock, Nylon, Red, 1-13/16" H, PK6 (NYL-RED-38ST-KD6PK)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KA6PK)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 1PK (CPT-RED-38AL-KD)
- BRADY Lockout Padlock, KA, Black, 1-7/16"H, PK6 (133293)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD White 6PK (CPT-WHT-38AL-KD6PK)
- MASTER LOCK Lockout Padlock, KA, White, 1-1/4"H (3KALHWHT-0742)
- Brady Lockout Tagout