Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Orange, PK3
Mfr # CPT-ORG-25PL-KA3PK
Zoro # G4260095
product price: $42.19
/pk 3, $14.06/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 23/32 in
- Number of Pins 6
- Shackle Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-ORG-25PL-KA3PK
- Zoro # G4260095
- UPC # 754473610098
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 23/32 in |
Shackle Height | 1 in |
Body Dimensions | 1 1/4 in x 1 13/20 in |
Body Width | 1 1/4 in |
Body Height | 1 13/20 in |
Overall Width | 1.25 in |
Body H x W x T | 1 13/20 in x 1 1/4 in x 3/4 in |
Width Across Shackle | 23/32 in |
Shackle Length | Standard |
Body Size | Compact Body |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/20 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 7/10 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 23/32 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BY)
- CHEF DESIGNS Unisex Black Skull Cap (HP70BK RG L)
- 3M Safety Glasses, Clear Anti-Scratch (11819-00000-20)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Dual-Stand, PK10 (132714)
- BRADY Lockout Padlock, Nylon, Red, PK3 (CPT-RED-25PL-KA3PK)
- BRADY Lockout Padlock, Nylon, Purple, PK3 (CPT-PRP-25PL-KA3PK)
- BRADY Lockout Padlock, Nylon, Bl, PK3 (CPT-BLU-25PL-KA3PK)
- BRADY Lockout Padlock, Al, Open Shackel, Blk, PK3 (ALU-BLK-38ST-KA3PK)
- BRADY Lockout Padlock, Nylon, Bl, 6 Keys, PK6 (NYL-BLU-38ST-KA6PK)
- BRADY Compact Nylon Padlock 8 in Steel Shackle KD Red with 15.75 in Cable (146124)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 /40 KD Black)
- Brady Lockout Padlocks