Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Grn, 1-13/16" H, PK6
Mfr # NYL-GRN-38ST-KD6PK
Zoro # G4286555
product price: $88.15
/pk 6, $14.69/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Features Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
- Body Dimensions 1 1/2 in x 1 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # NYL-GRN-38ST-KD6PK
- Zoro # G4286555
- UPC # 754473611521
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 4/5 in |
Body Size | Standard Body |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Width Across Shackle | 13/16 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (10 pk) (48-73-1441)
- BRADY Evacuation Map Holder, 15 x 17-1/2 In. (102852)
- CALLOWAY MILLS Natural, Silver, 24" W x 36" L (106442436)
- LYLE Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (LCU1-0006-GA_10x7)
- BRADY Lockout Padlock, Nylon, Red, 1-13/16" H, PK6 (NYL-RED-38ST-KD6PK)
- BRADY Lockout Padlock, KD, White, 1-2/5"H (143162)
- BRADY Lockout Padlock, Al, 1/4" W, Green, PK3 (ALU-GRN-76ST-KA3PK)
- BRADY Lockout Padlock, Al, Orange, Key Alike, PK6 (ALU-ORG-38ST-KA6PK)
- BRADY Lockout Padlock, KA, Orange, 1-7/16"H, PK3 (133283)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- NMC Mini Group Lock Box, 7 Lock Capacity (GLB03)
- Brady Lockout Padlocks