Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Brn, Rectangle, PK6
Mfr # NYL-BRN-38PL-KD6PK
Zoro # G4286695
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Body Thickness 3/4 in
- Non Removable Key Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # NYL-BRN-38PL-KD6PK
- Zoro # G4286695
- UPC # 754473611248
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Height | 1 4/5 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 13/16 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Brown, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 24 W x 36 L (104832436)
- CELLUCAP Disposable Hood, Blue, Polypropylene, PK50 (965SGRA)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Pinch Point Hazard Keep Clear Sign With Symbol, Landscape (OS-NS-P-1014-L-17287)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 4 ft Rolled Rubber Flooring - Black (03-205-W100)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KD6PK)
- BRADY Padlock, 6 Pins, Green, PK6 (SDAL-GRN-38ST-KD6)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KA6)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (123355)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 6PK (CPT-RED-38AL-KD6PK)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK3 (72/30 KA X 3)
- Brady Lockout Tagout