Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Blk, 1-13/16" H, PK6
Mfr # NYL-BLK-38ST-KD6PK
Zoro # G4287508
original price:
$96.93
9% off
new price: $88.15
/pk 6, $14.69/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Body Dimensions 1 1/2 in x 1 4/5 in
- Body Width 1 1/2 in
- Body Thickness 3/4 in
- Control Key Registration Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # NYL-BLK-38ST-KD6PK
- Zoro # G4287508
- UPC # 754473610395
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Width | 1 1/2 in |
Body Height | 1 4/5 in |
Shackle Height | 1 1/2 in |
Overall Width | 1.5 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Black, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Tri-Polymer Glove, Mapa, Size 10, PR, PK72 (514310)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y30 (480Y30)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7, Black, PR (N1357)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KD12)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- BRADY Lockout Padlock, Al, Grn, Key Different, PK6 (ALU-GRN-38ST-KD6PK)
- BRADY Lockout Padlock, Red, 1-21/32" H Body (CPT-RED-25PL-KD)
- BRADY Padlock, 6 Pins, Green, PK6 (SDAL-GRN-38ST-KD6)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK6, Body Material: Nylon (105891)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK6 (3KAS6BLK)
- Brady Lockout Padlocks