Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, Bl, Key Different
Mfr # NYL-BLU-76ST-KD
Zoro # G4259605
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 13/16 in
- Control Key Registration Required No
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # NYL-BLU-76ST-KD
- Zoro # G4259605
- UPC # 754473610647
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 13/16 in |
Body Height | 1 4/5 in |
Body Dimensions | 1 1/2 in x 1 4/5 in |
Body Width | 1 1/2 in |
Shackle Height | 3 in |
Shackle Length | Extended |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Body H x W x T | 1 4/5 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Blue, Body Height 1 4/5 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Thermoplastic, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Reading/Working Glss, +1.0, Clear, Plycrbnt (250-27-0010)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-750-488)
- PANDUIT Self-Lam Padlock Label, Red, PK25 (PSL-PL1REDY)
- SHELBY Firefighters Gloves, M, Cowhide Lthr, PR (5227 M)
- BRADY Lockout Padlock, Purple, Key Different (NYL-PRP-76ST-KD)
- BRADY Lockout Padlock, Nylon, Blk, Key Different (NYL-BLK-76ST-KD)
- BRADY Lockout Padlock, Nylon, Org, Key Different (NYL-ORG-76ST-KD)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- BRADY Lockout Padlock, KD, Black, 1-2/5"H (143166)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38ST-KD12)
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- Brady Lockout Padlocks