Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, 1/4" W, Grn, PK6
Mfr # CPT-GRN-25PL-KA6PK
Zoro # G4282662
product price: $79.35
/pk 6, $13.23/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 23/32 in
- Legend Danger Locked Out Do Not Remove, Property Of
- Body Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-GRN-25PL-KA6PK
- Zoro # G4282662
- UPC # 754473610159
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 23/32 in |
Body Dimensions | 1 1/4 in x 1 13/20 in |
Body Width | 1 1/4 in |
Body Height | 1 13/20 in |
Shackle Height | 1 in |
Width Across Shackle | 23/32 in |
Overall Width | 1.25 in |
Body H x W x T | 1 13/20 in x 1 1/4 in x 3/4 in |
Body Size | Compact Body |
Shackle Length | Standard |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 13/20 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 7/10 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 23/32 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady ToughStripe Max Floor Marking Tape, Vinyl, 4"W x 100'L, White (149647)
- KYORENE PRO 18g Gray Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-830 (M))
- BRADY Pipe Marker, High Pressure Steam, 2 In.H (73900)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225320)
- BRADY Lockout Padlock, Nylon, 1/4" W, Red, PK6 (CPT-RED-25PL-KA6PK)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- BRADY Lockout Padlock, Nylon, Red, 1/2" W, PK6 (NYL-RED-38ST-KA6PK)
- BRADY Lockout Padlock, KD, Yellow, 1-2/5"H (143158)
- BRADY Lockout Padlock, Nylon, Yellow, PK3 (CPT-YLW-25PL-KA3PK)
- BRADY Lockout Padlock, Al, Bl, Key Different (ALU-BLU-38ST-KD)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 /40 KAx3 Yellow)
- Brady Lockout Tagout