Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, 1-21/32" H, Wht, PK6
Mfr # CPT-WHT-25PL-KD6PK
Zoro # G4287212
product price: $68.39
/pk 6, $11.40/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 23/32 in
- Legend Danger Locked Out Do Not Remove, Property Of
- Body Finish Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-WHT-25PL-KD6PK
- Zoro # G4287212
- UPC # 754473610302
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 23/32 in |
Body Dimensions | 1 1/4 in x 1 13/20 in |
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Body Height | 1 13/20 in |
Shackle Diameter | 3/16 in |
Shackle Length | Standard |
Body Size | Compact Body |
Width Across Shackle | 23/32 in |
Overall Width | 1.25 in |
Body H x W x T | 1 13/20 in x 1 1/4 in x 3/4 in |
Description
Lockout Padlock, Body Color White, Body Height 1 13/20 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 7/10 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 23/32 in, Body Material Coating Thermoplastic, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 9 1/2, Brown, PR (SE4300)
- NMC Lockout Center (LOB1YBI)
- STI Pipe Collar, 3 In., For Plastic Pipe (LCC300)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (4TXL6)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KA12)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK3 (133279)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 1PK (CPT-RED-38AL-KD)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 6PK (CPT-RED-38AL-KD6PK)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (105893)
- Brady Lockout Tagout