Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, 1-21/32" H, Red, PK6
Mfr # CPT-RED-25PL-KD6PK
Zoro # G4260847
product price: $72.29
/pk 6, $12.05/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 23/32 in
- Body Width 1 1/4 in
- Control Key Registration Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-RED-25PL-KD6PK
- Zoro # G4260847
- UPC # 754473610227
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 23/32 in |
Body Width | 1 1/4 in |
Body Height | 1 13/20 in |
Shackle Height | 1 in |
Body Dimensions | 1 1/4 in x 1 13/20 in |
Body Size | Compact Body |
Shackle Length | Standard |
Body H x W x T | 1 13/20 in x 1 1/4 in x 3/4 in |
Width Across Shackle | 23/32 in |
Shackle Diameter | 3/16 in |
Overall Width | 1.25 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 13/20 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 7/10 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 23/32 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Trash Can [Down Arrow] Sign With Symbol, Landscape (OS-NS-A-710-L-18722)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (473284)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J24172)
- NEVS 3/4" wide x 500" Brown Labeling Tape (T-75-Brown)
- BRADY Lockout Padlock, Nylon, 6 Keys, Purple, PK6 (CPT-PRP-25PL-KD6PK)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Bl, PK6 (CPT-BLU-25PL-KD6PK)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Blk, PK6 (CPT-BLK-25PL-KD6PK)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KA24)
- BRADY Padlock, 6 Pins, Red (SDPL-RED-38ST-KD)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5in Aluminum Shackle KD Orange 1PK (CPT-ORG-38AL-KD)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK3 (411KAS3BLK)
- Brady Lockout Padlocks