Shop All Lockout Padlocks
Brady
Lockout Padlock, Nylon, 1-21/32" H, Blk, PK6
Mfr # CPT-BLK-25PL-KD6PK
Zoro # G4282818
product price: $71.59
/pk 6, $11.93/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 23/32 in
- Features Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive Padlock, Non-Sparking Padlock, One-Piece Body Design
- Body Height 1 13/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CPT-BLK-25PL-KD6PK
- Zoro # G4282818
- UPC # 754473610265
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 23/32 in |
Body Height | 1 13/20 in |
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Body Dimensions | 1 1/4 in x 1 13/20 in |
Shackle Diameter | 3/16 in |
Overall Width | 1.25 in |
Shackle Length | Standard |
Body H x W x T | 1 13/20 in x 1 1/4 in x 3/4 in |
Width Across Shackle | 23/32 in |
Body Size | Compact Body |
Description
Lockout Padlock, Body Color Black, Body Height 1 13/20 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 7/10 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 23/32 in, Body Material Coating Nylon, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GarageBoss Press 'N Pour Replacement Spout (GB410)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S3700)
- OCCUNOMIX Kneeling Pad, Insert in Leg, Black, PR (SP-KP)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 90 PK, Blue (54335)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Ylw, PK6 (CPT-YLW-25PL-KD6PK)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Bl, PK6 (CPT-BLU-25PL-KD6PK)
- BRADY Lockout Padlock, Nylon, 6 Keys, Purple, PK6 (CPT-PRP-25PL-KD6PK)
- BRADY Lockout Padlock, Black, 1-1/2" W Body, PK6 (ALU-BLK-76ST-KD6PK)
- BRADY Lockout Padlock, Orange, 1-13/16" H Body (ALU-ORG-76ST-KD)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KA24)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (19604)
- Brady Lockout Tagout