Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Yellow, 1-7/16"H
Mfr # 123147
Zoro # G9050623
product price: $12.23
/ea
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Height 1 in
- Includes (1) Cable Tie, (1) Lockout Tag, (1) Safety Padlock (143150)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123147
- Zoro # G9050623
- UPC # 754473719821
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 in |
Body Width | 1 13/50 in |
Body Height | 1 19/50 in |
Shackle Length | Standard |
Shackle Diameter | 1/5 in |
Body H x W x T | 1 19/50 in x 1 13/50 in x 63/100 in |
Width Across Shackle | 3/4 in |
Body Size | Compact Body |
Body Dimensions | 1 13/50 in x 1 19/50 in |
Overall Width | 1.26 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 19/50 in, Body Material Nylon, Body Thickness 63/100 in, Body Width 1 13/50 in, Header Danger, Horizontal Shackle Clearance 79/100 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475N99 (475N99)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 6 (SPT16 6)
- ALLEGRO INDUSTRIES Large Cotton Cooling Vest, Blue (8401-03)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 6PK (CPT-RED-38AL-KD6PK)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KA6)
- BRADY Lockout Padlock, KD, Green, 1-3/4"H (99564)
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H, PK6 (133267)
- BRADY Lockout Padlock, KD, Red, 1-2/5"H (143150)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- Brady Lockout Padlocks