Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Yellow, 1-3/4"H, PK6
Mfr # 51346
Zoro # G0062876
original price:
$93.46
12% off
new price: $81.89
/pk 6, $13.65/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Material Hardened Steel
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 51346
- Zoro # G0062876
- UPC # 754473513467
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP1513P)
- ZORO SELECT Replacement Windsock, Orange, 18 In. D (3LWE9)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (CH1-220)
- PIG PIG Pipe Leak Diverter, Yellow, 2.433 lb. (TLS691-YW)
- BRADY Lockout Padlock, KD, White, 1-3/4"H, PK6 (118925)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H, PK6 (101956)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H, PK6 (104916)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KA6)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (123334)
- BRADY Lockout Padlock, KD, White, 1-2/5"H, PK6 (118932)
- BRADY Lockout Padlock, Nylon, Grn, Rectangle, PK6 (NYL-GRN-38PL-KD6PK)
- Brady Lockout Padlocks