Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Yellow, 1-3/4"H
Mfr # 99570
Zoro # G0062815
original price:
$15.96
13% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Width 1 1/2 in
- Includes (1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99570
- Zoro # G0062815
- UPC # 754473995706
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Size | Standard Body |
Overall Width | 1.5 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Marking Tape, 3In W, Red, PK8 (302-R-3X1000FTX4MIL)
- CONDOR No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473P70 (473P70)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ 3 Snap Hooks (2350-SSH)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green M 1 pair (8412M)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (103033)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H (104919)
- BRADY Lockout Padlock, KD, White, 1-3/4"H (143123)
- BRADY Lockout Padlock, Al, Bl, Key Different (ALU-BLU-38ST-KD)
- BRADY Lockout Padlock, KD, Green, 1-3/4"H (99564)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red, 6/PK (SDPL-RED-38PL-KD6)
- MASTER LOCK Lockout Padlock, Keyed Alike, Thermoplastic, Standard Body, Steel, Red, Pack of 3 (410KAS3RED)
- Brady Lockout Tagout