Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, White, 3"H
Mfr # 123413
Zoro # G5220975
original price:
$18.61
13% off
new price: $16.01
/ea
$16.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Number of Keys 1
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123413
- Zoro # G5220975
- UPC # 754473721855
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Body Height | 3 in |
Shackle Height | 1 1/2 in |
Overall Width | 1.5 in |
Body Size | Long Body |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 3 in |
Body H x W x T | 3 in x 1 1/2 in x 41/50 in |
Description
Lockout Padlock, Body Color White, Body Height 3 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12394)
- VIKING BT Element Jacket, Solid, Dusk, L (240D-L)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-4X (10179-31-2-BLK-4X)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KD24)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (105889)
- BRADY Lockout Padlock, Brown, 1-1/2" W Body, PK6 (ALU-BRN-76ST-KA6PK)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38ST-KD24)
- BRADY Compact Nylon Padlock 4.2 in Steel Shackle KD Red with 7.87 in Cable (146120)
- BRADY Lockout Padlock, Al, Bl, Key Alike, PK6 (ALU-BLU-38ST-KA6PK)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JT72)
- Brady Lockout Padlocks