Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, White, 1-2/5"H, PK6
Mfr # 118932
Zoro # G5472984
product price: $72.45
/pk 6, $12.08/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 13/64 in
- Shackle Width 3/4 in
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118932
- Zoro # G5472984
- UPC # 754473661694
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Width | 3/4 in |
Body Width | 1 1/5 in |
Body Height | 1 2/5 in |
Shackle Height | 1 in |
Shackle Diameter | 1/5 in |
Body Dimensions | 1 1/5 in x 1 2/5 in |
Width Across Shackle | 3/4 in |
Body H x W x T | 1 2/5 in x 1 1/5 in x 5/8 in |
Body Size | Compact Body |
Shackle Length | Standard |
Overall Width | 1.2 in |
Description
Lockout Padlock, Body Color White, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-12-X-S)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (6110PFXL)
- DOGIPOT Telescopic Post, Poly, 4 ft.-8 ft. (1304)
- OCCUNOMIX OccuNomix OccuMitts Support Gloves 1-Pair, Medium, Beige, 450-4M (450-4M)
- BRADY Lockout Padlock, KD, Yellow, 1-2/5"H, PK6 (118930)
- BRADY Lockout Padlock, KD, Green, 1-2/5"H, PK6 (118927)
- BRADY Lockout Padlock, KD, Orange, 1-2/5"H, PK6 (118928)
- BRADY Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (105892)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KD12)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KA6PK)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1105KABLK)
- Brady Lockout Tagout