Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Red, 1-7/16"H
Mfr # 123143
Zoro # G8555163
original price:
$13.65
5% off
new price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Number of Pins 5
- Body Thickness 63/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123143
- Zoro # G8555163
- UPC # 754473719784
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 19/50 in |
Body Width | 1 13/50 in |
Shackle Height | 1 in |
Body Dimensions | 1 13/50 in x 1 19/50 in |
Overall Width | 1.26 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/5 in |
Body Size | Compact Body |
Body H x W x T | 1 19/50 in x 1 13/50 in x 63/100 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 19/50 in, Body Material Nylon, Body Thickness 63/100 in, Body Width 1 13/50 in, Header Danger, Horizontal Shackle Clearance 79/100 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black (GWBN48100)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, 2XL (MG201/2XL)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-118-427)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3416-11)
- BRADY Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (123345)
- BRADY Lockout Padlock, KD, Green, 1-7/16"H, PK6 (133263)
- BRADY Brady® 123324 Safety Padlock With Label, Nylon Shackle, Nylon, Red (123324)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KD6PK)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- BRADY Padlock, 6 Pins, Green, PK6 (SDAL-GRN-38ST-KD6)
- ZING Lockout Padlock, KA, Red, 3"H, PK6 (7087)
- Brady Lockout Tagout