Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Red, 1-3/4"H
Mfr # 123324
Zoro # G7435766
product price: $14.66
/ea
$14.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Includes (1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
- Legend Danger Locked Out Do Not Remove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123324
- Zoro # G7435766
- UPC # 754473720872
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (2092-XXL (11))
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43123)
- ZORO SELECT Glove Dispenser, Steel, 4 Pair of Gloves (6GLC7)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43047)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (123330)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (123327)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (123325)
- BRADY Lockout Padlock, Brown, 1-1/2" W Body, PK6 (ALU-BRN-76ST-KA6PK)
- BRADY Lockout Padlock, Orange, 1-1/2" W Body, PK6 (ALU-ORG-76ST-KA6PK)
- BRADY Lockout Padlock, KD, White, 1-3/4"H, PK6 (123359)
- ZORO SELECT Lockout Padlock, KD, Blue, 3"H (48JT75)
- Brady Lockout Tagout