Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Orange, 1-3/4"H, PK6
Mfr # 123355
Zoro # G8523444
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Material Nylon
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 123355
- Zoro # G8523444
- UPC # 754473721213
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Overall Width | 1.5 in |
Shackle Length | Standard |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SPRINKLER WATER Pipe Marker Style 4 Polyester White on Red 4 per Card, 5 PK (106165-PK)
- BRADY Brady® 65321 Oversized Breaker Lockout, Polypropylene, 3-3/4"W x 2-1/2"H (65321)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 3XL (M305US7-3XLR-NAY)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Rotating, PK5 (LECN372)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H, PK6, Number of Pins: 6 (123352)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6, Shackle Dia.: 1/4 in (123354)
- BRADY Lockout Padlock, Nylon, Brn, 6 Keys, PK6 (NYL-BRN-38ST-KA6PK)
- BRADY Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Blue (99616)
- BRADY Lockout Padlock, KD, Green, 1-3/4"H (99564)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK3 (72/30 KA X 3)
- Brady Lockout Tagout