Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Orange, 1-3/4"H
Mfr # 99576
Zoro # G0062824
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Key Type Keyed Different
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99576
- Zoro # G0062824
- UPC # 754473995768
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65563)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (74-301)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L, HPPE (9218M13)
- BRADY Lockout Padlock, KD, Green, 1-3/4"H (99564)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (103033)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red, 12/PK (SDPL-RED-38PL-KD12)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KD24)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KD6)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123337)
- Brady Lockout Tagout