Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Orange, 1-3/4"H
Mfr # 123328
Zoro # G6055594
product price: $14.66
/ea
$14.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Control Key Registration Required No
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123328
- Zoro # G6055594
- UPC # 754473720926
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X0025CS)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), High-Visibility Yellow, Mesh Spandex (138-11)
- CORDOVA 12" Chemical Resistant Gloves, PVC, L, 12PK (5112SJ)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 3.4W (WLTE W 2 R EL)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (123330)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (123327)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (123325)
- BRADY Lockout Padlock, Al, Black, Key Alike, PK6 (ALU-BLK-38ST-KA6PK)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KD12)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KD6)
- Brady Lockout Padlocks