Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Green, 1-3/4"H
Mfr # 99564
Zoro # G0062806
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Number of Pins 6
- Legend Danger Locked Out Do Not Remove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 99564
- Zoro # G0062806
- UPC # 754473995645
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19765)
- EVERMARK Private Drive No Trespassing Sign with Yellow Stake Kit (EV122598)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y65 (473Y65)
- TIMBERLAND PRO Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- BRADY Lockout Padlock, KD, White, 1-3/4"H (143123)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (99576)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H (99580)
- BRADY Lockout Padlock, KD, Green, 1-2/5"H, PK6 (118927)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Bl, PK6 (CPT-BLU-25PL-KD6PK)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- BRADY Lockout Padlock, KA, Black, 1-7/16"H, PK6 (133293)
- Brady Lockout Tagout