Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Green, 1-2/5"H, PK6
Mfr # 118927
Zoro # G7435696
original price:
$82.73
18% off
new price: $67.39
/pk 6, $11.23/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 13/64 in
- Shackle Width 3/4 in
- Body Width 1 1/5 in
- Padlock Body Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118927
- Zoro # G7435696
- UPC # 754473661649
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Width | 3/4 in |
Body Width | 1 1/5 in |
Body Height | 1 2/5 in |
Shackle Height | 1 in |
Body Size | Compact Body |
Shackle Diameter | 1/5 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Body H x W x T | 1 2/5 in x 1 1/5 in x 5/8 in |
Overall Width | 1.2 in |
Body Dimensions | 1 1/5 in x 1 2/5 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cleanroom Apron, Blue, Large (56-903)
- IMPACTO Overshoe, Men, XS, Pull On, Blk/Gray, PVC, PR (TTXS)
- 3M Respirator, Particulate Pk (MMM8511PB1A)
- BRADY Label, 1 1/2 in W, White (M6-27-423)
- BRADY Lockout Padlock, KD, White, 1-2/5"H, PK6 (118932)
- BRADY Lockout Padlock, KD, Yellow, 1-2/5"H, PK6 (118930)
- BRADY Lockout Padlock, KD, Orange, 1-2/5"H, PK6 (118928)
- BRADY Lockout Padlock, Orange, 1-13/16" H Body (ALU-ORG-76ST-KD)
- BRADY Lockout Padlock, Nylon, 1/2" W, PK3 (NYL-RED-38PL-KA3PK)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KD6PK)
- MASTER LOCK Lockout Padlock, KD, Black, 1-13/16"H (S33BLK)
- Brady Lockout Padlocks