Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Brown, 1-7/16"H, PK6
Mfr # 133267
Zoro # G5493616
product price: $84.19
/pk 6, $14.03/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Width 1 1/4 in
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133267
- Zoro # G5493616
- UPC # 754473899028
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/4 in |
Body Height | 1 1/4 in |
Shackle Height | 1 in |
Height | 2-1/2" |
Width | 1-1/4" |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Overall Width | 1.25 in |
Body Dimensions | 1 1/4 in x 1 1/4 in |
Body Size | Compact Body |
Body H x W x T | 1 1/4 in x 1 1/4 in x 1/2 in |
Overall Height | 2-1/2 |
Description
Lockout Padlock, Body Color Brown, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Chain, Plastic, Red, 1 in x 100 ft (10005-100)
- MILWAUKEE TOOL Tinted Performance Safety Glasses (Polybag) (48-73-2026)
- CONDOR Cut Resistant Sleeve, w/Thumbhole (38AV60)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G5014)
- BRADY Lockout Padlock, KD, Red, 1-7/16"H, PK6 (133261)
- BRADY Lockout Padlock, KD, Green, 1-7/16"H, PK6 (133263)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (123330)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK6 (133288)
- BRADY Lockout Padlock, Nylon, Bl, 6 Keys, PK6 (NYL-BLU-38ST-KA6PK)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- Brady Lockout Tagout