Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Blue, 1-7/16"H, PK6
Mfr # 133262
Zoro # G5495865
product price: $86.59
/pk 6, $14.43/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Number of Bumpers 0
- Body Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133262
- Zoro # G5495865
- UPC # 754473898977
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 in |
Body Height | 1 1/4 in |
Body Width | 1 1/4 in |
Width | 1-1/4" |
Height | 2-1/2" |
Body H x W x T | 1 1/4 in x 1 1/4 in x 1/2 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Overall Width | 1.25 in |
Body Dimensions | 1 1/4 in x 1 1/4 in |
Body Size | Compact Body |
Overall Height | 2-1/2 |
Description
Lockout Padlock, Body Color Blue, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: Small (HW173GBK (S))
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (48UP16)
- SAS SAFETY Deluxe Face Shield Replacement, Clear (5155)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, A-1824-23801 (A-1824-23801)
- BRADY Lockout Padlock, KD, Green, 1-7/16"H, PK6 (133263)
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H, PK6 (133267)
- BRADY Lockout Padlock, KD, Red, 1-7/16"H, PK6 (133261)
- BRADY Lockout Padlock, Al, Purple, Key Alike, PK6 (ALU-PRP-38ST-KA6PK)
- BRADY Lockout Padlock, KD, Orange, 1-2/5"H, PK6 (118928)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KA6)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1107KAYLW)
- Brady Lockout Tagout