Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Black, 1-7/16"H, PK6
Mfr # 133266
Zoro # G5769881
product price: $71.99
/pk 6, $12.00/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Type Open
- Body Finish Bright Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133266
- Zoro # G5769881
- UPC # 754473899011
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Body Height | 1 1/4 in |
Height | 2-1/2" |
Width | 1-1/4" |
Body Dimensions | 1 1/4 in x 1 1/4 in |
Overall Width | 1.25 in |
Body H x W x T | 1 1/4 in x 1 1/4 in x 1/2 in |
Body Size | Compact Body |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Overall Height | 2-1/2 |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY MIG Welding Gloves, Leather Palm, XL (880465)
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1261-RD_7X5 (U7-1261-RD_7X5)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 070)
- BRADY Lockout Padlock, KD, Purple, 1-7/16"H, PK6 (133268)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KD6)
- BRADY Lockout Padlock, Nylon, Blk, Key Different (NYL-BLK-76ST-KD)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (123344)
- BRADY Lockout Padlock, Al, Purple, 1-13/16" H, PK6 (ALU-PRP-38ST-KD6PK)
- BRADY Padlock, 6 Pins, Blue (SDPL-BLU-38PL-KD)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK3 (411KAS3BLK)
- Brady Lockout Tagout