Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Black, 1-7/16"H
Mfr # 123151
Zoro # G9185757
product price: $12.23
/ea
$12.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Color Black
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123151
- Zoro # G9185757
- UPC # 754473719876
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 19/50 in |
Shackle Height | 1 in |
Body Width | 1 13/50 in |
Body H x W x T | 1 19/50 in x 1 13/50 in x 63/100 in |
Body Dimensions | 1 13/50 in x 1 19/50 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/5 in |
Body Size | Compact Body |
Overall Width | 1.26 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 19/50 in, Body Material Nylon, Body Thickness 63/100 in, Body Width 1 13/50 in, Header Danger, Horizontal Shackle Clearance 79/100 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161401)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-624)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22133 (TCRSL2-22133)
- BRADY Lockout Padlock, Nylon, Red, PK3 (CPT-RED-25PL-KA3PK)
- BRADY Lockout Padlock, KD, Blue, 3"H, PK6 (123397)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KA6PK)
- BRADY Brady® 123324 Safety Padlock With Label, Nylon Shackle, Nylon, Red (123324)
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H (123148)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KA6)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK6, Body Material: Nylon (105891)
- Brady Lockout Padlocks