Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Black, 1-3/4"H
Mfr # 99580
Zoro # G0062833
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Number of Keys 1
- Body Height 1 3/4 in
- Body Width 1 1/2 in
- Legend Danger Locked Out Do Not Remove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99580
- Zoro # G0062833
- UPC # 754473995805
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 3/4 in |
Body Size | Standard Body |
Overall Width | 1.5 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Headgear (HG-410BWM)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 3XL (SP-BRJ-Y3X)
- MILWAUKEE TOOL Full Brim White Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1121)
- HARDLINE PRODUCTS Number 4 Decal, 3" Black Vinyl, PK10 (3SCBP4)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (103033)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (99556)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- BRADY Lockout Padlock, Nylon, Red, 1/2" W, PK6 (NYL-RED-38ST-KA6PK)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK3 (118949)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- BRADY Lockout Padlock, Al, Yellow, Key Alike, PK6 (ALU-YLW-38ST-KA6PK)
- Brady Lockout Tagout