Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Black, 1-2/5"H, PK6
Mfr # 118934
Zoro # G8523435
product price: $65.69
/pk 6, $10.95/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 13/64 in
- Shackle Width 3/4 in
- Body Thickness 5/8 in
- Body Width 1 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118934
- Zoro # G8523435
- UPC # 754473661717
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Width | 3/4 in |
Body Width | 1 1/5 in |
Shackle Height | 1 in |
Body Height | 1 2/5 in |
Width Across Shackle | 3/4 in |
Body Dimensions | 1 1/5 in x 1 2/5 in |
Shackle Diameter | 1/5 in |
Body H x W x T | 1 2/5 in x 1 1/5 in x 5/8 in |
Body Size | Compact Body |
Overall Width | 1.2 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Black, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, 7 in H, 10 in W, Aluminum, Vertical , U5-1511-RA_10X7 (U5-1511-RA_10X7)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC2/3XLGN)
- ZORO SELECT Marking Tape, Roll, 1In W, 180 ft. L (21U169)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H, PK6 (118929)
- BRADY Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Blue (99616)
- BRADY Lockout Padlock, KD, Silver, 1-7/16"H (133278)
- BRADY Lockout Padlock, Al, Purple, Key Alike, PK6 (ALU-PRP-38ST-KA6PK)
- BRADY Padlock, 6 Pins, Yellow (SDPL-YLW-38ST-KD)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KD24)
- ABUS Lockout Padlock, KA, Black, 1-1/2"H, PK6 (72 /40 KAx6 Black)
- Brady Lockout Tagout