Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Yellow, 1-7/16"H, PK3
Mfr # 133282
Zoro # G5813866
product price: $40.49
/pk 3, $13.50/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Height 1 in
- Body Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133282
- Zoro # G5813866
- UPC # 754473899172
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 in |
Body Height | 1 1/4 in |
Body Width | 1 1/4 in |
Width | 1-1/4" |
Height | 2-1/2" |
Body H x W x T | 1 1/4 in x 1 1/4 in x 1/2 in |
Overall Width | 1.25 in |
Body Size | Compact Body |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/4 in x 1 1/4 in |
Overall Height | 2-1/2 |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Fasguard Synthetic Leather Black Palm, L (905L)
- ZORO SELECT Trim Line Channelizer, 49 In. H (03-750-64HI)
- C.H. HANSON 3/16 in. Rhino Number Set (21850)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm Length, Aluminum Alloy, Black (7000XGNN0K)
- BRADY Lockout Padlock, KA, Orange, 1-7/16"H, PK3 (133283)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK3 (133279)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KD6)
- BRADY Lockout Padlock, Al, Bl, Key Different (ALU-BLU-38ST-KD)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KD12)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-SLV-38ST-KA3PK)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- Brady Lockout Padlocks