Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Yellow, 1-3/4"H, PK6
Mfr # 123345
Zoro # G8523453
product price: $94.49
/pk 6, $15.75/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Height 1 1/2 in
- Number of Keys 1
- Number of Pins 6
- Legend Danger Locked Out Do Not Remove
- Includes (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123345
- Zoro # G8523453
- UPC # 754473721107
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Oxygen Sign, C575RB (C575RB)
- SIGNMISSION OSHA Decal, Eye & Ear Protection Must Worn In This Area, 24in X 18in Decal, 18" H, 24" W, Landscape (OS-CS-D-1824-L-19157)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, 2XL, PR (7502-2X)
- PIG Floor Runner, Black, 3 ft W x (GRPSB36206-BK)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- BRADY Standard Safety Aluminum Padlocks 1.5 in Aluminum Shackle KD Red 6PK (51370)
- BRADY Brady® ALU-RED-76ST-KA3PK Brady SafeKey Lockout Padlock Aluminum 3" Steel Shackle Keyed Alike (ALU-RED-76ST-KA3PK)
- BRADY Lockout Padlock, KD, White, 1-3/4"H, PK6 (118925)
- BRADY Lockout Padlock, KD, White, 1-2/5"H, PK6 (118932)
- BRADY Brady® 123324 Safety Padlock With Label, Nylon Shackle, Nylon, Red (123324)
- ABUS Abus Lock® Keyed Different Non-Conductive Padlock, (74/40HB75 KD YLW)
- Brady Lockout Tagout