Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Yellow, 1-3/4"H, PK3
Mfr # 123336
Zoro # G6055655
product price: $47.69
/pk 3, $15.90/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Body Width 1 1/2 in
- Includes (3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
- Key Type Keyed Alike
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123336
- Zoro # G6055655
- UPC # 754473721015
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Overall Width | 1.5 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +2.25, Clear (52RW72)
- SPILL TECH ENVIRONMENTAL SpillTech MR1020 Lite-Zorb Cellulose, 25 Lb Pack (MR1020)
- DURABLE CORP 36" X 144" Tire Link Mat Tire Link Mat (108H36144)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-581-YL)
- BRADY Padlock, 6 Pins, Green, PK6 (SDAL-GRN-38ST-KD6)
- BRADY Lockout Padlock, Nylon, Purple, PK3 (CPT-PRP-25PL-KA3PK)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123268)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38PL-KD)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK3 (72/30 KA X 3)
- Brady Lockout Tagout