Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Yellow, 1-2/5"H, PK6
Mfr # 118962
Zoro # G7435732
product price: $74.69
/pk 6, $12.45/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Aluminum
- Control Key Registration Required No
- Key Type Keyed Alike
- Body Height 1 2/5 in
- Body Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118962
- Zoro # G7435732
- UPC # 754473661991
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 2/5 in |
Body Width | 1 1/5 in |
Shackle Height | 1 in |
Body Size | Compact Body |
Body Dimensions | 1 1/5 in x 1 2/5 in |
Shackle Diameter | 1/5 in |
Overall Width | 1.2 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Body H x W x T | 1 2/5 in x 1 1/5 in x 5/8 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 9, 2-1/4in.Hx7/8in.W, Vinyl (1534-9)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-6-3)
- MEDLINE MEDIGUARD, Vinyl Disposable Gloves, 5.1 mil Palm, Vinyl, Powder-Free, M, 150 PK, Clear (MII6MSV512)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7012)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KD6)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Green, Pack of 6 (51345)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD White 6PK (CPT-WHT-38AL-KD6PK)
- BRADY Lockout Padlock, KD, Silver, 1-7/16"H (133278)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KD6)
- BRADY Lockout Padlock, KD, White, 1-2/5"H (143162)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK3 (72/30 KA X 3)
- Brady Lockout Tagout