Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, White, 1-3/4"H, PK6
Mfr # 123350
Zoro # G8523496
product price: $94.49
/pk 6, $15.75/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Height 1 3/4 in
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123350
- Zoro # G8523496
- UPC # 754473721152
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Length | Standard |
Width Across Shackle | 3/4 in |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color White, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (RWG605XL)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- N-FERNO Balaclava, Long Length, Spandex (6832)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- BRADY Lockout Padlock, Nylon, Grn, 1-13/16" H, PK6 (NYL-GRN-38ST-KD6PK)
- BRADY Padlock, 6 Pins, Green (SDAL-GRN-38ST-KD)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KA12)
- BRADY Lockout Padlock, Nylon, Grn, 6 Keys, PK6 (NYL-GRN-38ST-KA6PK)
- BRADY Lockout Padlock, Al, Orange, Key Alike, PK6 (ALU-ORG-38ST-KA6PK)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KA12)
- Brady Lockout Padlocks