Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, White, 1-3/4"H, PK3
Mfr # 123341
Zoro # G5473081
product price: $49.15
/pk 3, $16.38/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Padlock Body Shape Rectangular
- Shackle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123341
- Zoro # G5473081
- UPC # 754473721060
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Overall Width | 1.5 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 41/50 in |
Description
Lockout Padlock, Body Color White, Body Height 1 3/4 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Nylon, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES D-Ring Safety Harness and Lanyard Combo (50077)
- ZORO SELECT Prot Eyewear Disp, Tray, Clr, PETG, Wall Mtg (4GMR6)
- FAME FABRICS Bistro Apron, F24, Hunter Green (18340)
- KINCO Leather Gloves, Hi Vis, Pigskin, Lime, L, PR (908L)
- BRADY Lockout Padlock, Nylon, Bl, Rectangular, PK6 (NYL-BLU-38PL-KD6PK)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38PL-KD6)
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KA24)
- BRADY Lockout Padlock, KD, Blue, 3"H, PK6 (123397)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (ALU-RED-76ST-KD)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KA24)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 3.0" S (ALU-RED-76ST-KA6PK)
- Brady Lockout Tagout