Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, White, 1-2/5"H, PK6
Mfr # 118966
Zoro # G5473027
original price:
$86.93
14% off
new price: $74.69
/pk 6, $12.45/ea
$74.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 13/64 in
- Shackle Width 3/4 in
- Body Thickness 5/8 in
- Shackle Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118966
- Zoro # G5473027
- UPC # 754473662035
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 13/64 in |
Shackle Width | 3/4 in |
Shackle Height | 1 in |
Body Width | 1 1/5 in |
Body Height | 1 2/5 in |
Body Dimensions | 1 1/5 in x 1 2/5 in |
Body H x W x T | 1 2/5 in x 1 1/5 in x 5/8 in |
Body Size | Compact Body |
Shackle Length | Standard |
Overall Width | 1.2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/5 in |
Description
Lockout Padlock, Body Color White, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Grey Antifog Coating (Y770HVAFGY)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43076)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 9V (P9050)
- 3M Attachment Tool for Purifying Respirator (TR-838)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KD6PK)
- BRADY Brady® 51339 Safety Padlock With Label, Keyed Differently, Red, Plastic Covered Steel, 6/Pack (51339)
- BRADY Lockout Padlock, Al, 1/4" W, Purple, PK3 (ALU-PRP-76ST-KA3PK)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H (99580)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H (123331)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KA24)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1107KAPRP)
- Brady Lockout Padlocks