Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Red, 3"H, PK6
Mfr # 123423
Zoro # G5221203
original price:
$123.62
16% off
Free Shipping & Returns
$103.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Standards OSHA
- Padlock Body Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 123423
- Zoro # G5221203
- UPC # 754473721954
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 3 in |
Body Width | 1 1/2 in |
Body Dimensions | 1 1/2 in x 3 in |
Shackle Length | Standard |
Body Size | Long Body |
Body H x W x T | 3 in x 1 1/2 in x 41/50 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 3 in, Body Material Nylon, Body Thickness 41/50 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24671 (A-1218-24671)
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- 3M 3M Dual Cartridge Respirator Assembly 07193, Organic Vapor/P95, Large (7000126247)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- BRADY Lockout Padlock, Al, Orange, Key Different (ALU-ORG-38ST-KD)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- BRADY Brady® 99552 Safety Padlock With Label, Plastic Covered Steel, Red (99552)
- BRADY Lockout Padlock, KA, Red, 1-7/16"H, PK3 (133279)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38ST-KD)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-75 KA Blue)
- Brady Lockout Tagout