Shop All Lockout Padlocks
Brady
Lockout Padlock, KA, Red, 1-7/16"H, PK6
Mfr # 133288
Zoro # G7480602
original price:
$95.49
10% off
new price: $85.49
/pk 6, $14.25/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Includes (12) Keys, (6) Padlocks
- Shackle Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133288
- Zoro # G7480602
- UPC # 754473899233
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Body Height | 1 1/4 in |
Width | 1-1/4" |
Height | 2-1/2" |
Body Size | Compact Body |
Body Dimensions | 1 1/4 in x 1 1/4 in |
Overall Width | 1.25 in |
Body H x W x T | 1 1/4 in x 1 1/4 in x 1/2 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Overall Height | 2-1/2 |
Description
Lockout Padlock, Body Color Red, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-L)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2005-50)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- BRADY Lockout Padlock, KA, Green, 1-7/16"H, PK6 (133290)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- BRADY Lockout Padlock, Red, 1-21/32" H Body (CPT-RED-25PL-KD)
- BRADY Lockout Padlock, Nylon, Purple, PK3 (CPT-PRP-25PL-KA3PK)
- BRADY Lockout Padlock, Al, Brown, Key Alike, PK6 (ALU-BRN-38ST-KA6PK)
- BRADY Lockout Padlock, Al, 1/4" W, Green, PK3 (ALU-GRN-76ST-KA3PK)
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK3 (72/30 KA X 3)
- Brady Lockout Padlocks